Motion
0330 R 010 BN/AM

HYDAC CORP
0330 R 010 BN/AM

Hydraulic Return Filter Element - Return, Cartridge, BN/AM - Betamicron®/Aquamicron®, 10 micron, 3.4 gpm Max Flow
MI ITEM #02566118
MFR #0330 R 010 BN/AM
Price$268.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 R 010 BN/AM

Hydraulic Return Filter Element - Return, Cartridge, BN/AM - Betamicron®/Aquamicron®, 10 micron, 3.4 gpm Max Flow
MI ITEM #02566118
MFR #0330 R 010 BN/AM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$268.22/each

Specifications

Dimensions

  • Element Size
    0330
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    7.7000 in,195 mm
  • Outside Diameter
    3.7000 in,93.98 mm
  • Width
    3.7000 in,95 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Betamicron / Aquamicron
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    3.4 gpm
  • Maximum Operating Pressure
    290 psid
  • Micron Rating
    10 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    BN/AM
  • Valve Bypass Cracking Pressure
    3 bar,43 psi

Overview

Mfr description
0330 R 010 BN/AM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought