Specifications
Dimensions
- Overall Height3.70 in
- Overall Length5.81 in
- Overall Width5.67 in
- Port SizeSAE 8 (3/4–16 UNF)
Details
- Continuous Flow Rate23 L/min
- Displacement9.76 in³/r
- Max System Operating Temperature93 °C
- Maximum Flow Rate6 gpm
- Maximum System Pressure2495 psi
- Mounting Type2X .375-24 UNF-2B Port Face 4X .375-16 UNC-2B Mounting Face
- Neutral Circuit TypeLoad Sensing
- Operating Pressure Range172 bar
- Port ConfigurationSAE 8 (3/4–16 UNF)
- Reaction TypeNon Reaction
- Recommended FiltrationISO 18/13 Cleanliness
- Recommended FluidsSee Eaton Technical Bulletin 3-401
- Series12, 3, 6
- Valve OptionsManual Steering Check Valve
- Working Pressure172 bar