Motion
9700M
Consolidator® General Purpose Work Gloves - Medium Size, Nitrile Coated, Slip-On Cuff, Cotton Material
MI ITEM #02566542
MFR #9700M
List Price$4.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Consolidator® General Purpose Work Gloves - Medium Size, Nitrile Coated, Slip-On Cuff, Cotton Material
MI ITEM #02566542
MFR #9700M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.52/pr for your price

Overview

Mfr description
9700M CONSOLIDATOR MEN'S
  • Cut and sewn into a snug pattern to allow maximum dexterity
  • Abrasion resistant, CE 4111
  • Perforated back
  • Clute pattern slip-on style nitrile glove
  • Applications: Automotive assembly, carpentry

Specifications

  • Glove Size
    M or Size 8
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Straight
  • Coating Material
    Nitrile
  • Product Line
    Consolidator
  • Description Keyword
    Unlined
  • UPC_NO
    30451439700251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text