Motion
4150B
Mustang® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Brown
MI ITEM #02566545
MFR #4150B
Price$7.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Brown
MI ITEM #02566545
MFR #4150B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.41/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    13 in
  • Weight
    8.30 lbs

Details

  • Color
    Brown
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Cotton
  • Material
    Leather
  • Product Line
    Mustang
  • Split Or Grain Leather
    Shoulder Split
  • Stitching Material
    Polyester
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    30451434150075
  • Welding Applications
    General Welding

Overview

Mfr description
4150B STANDARD SHLDR GRAY WELDER
  • Gray split economy shoulder cow leather welders glove made in Gunn pattern
  • One piece back 13" length
  • Full sock lining with black upper cuff made of cotton drill
  • All seams welted
  • Applications: foundry, welding, all general-purpose applications requiring heat, flame or spark protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought