Motion
9460K
Red Brick® General Purpose Work Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #02566547
MFR #9460K
Price$10.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Brick® General Purpose Work Glove - L or Size 9 Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
Mi Item #02566547
MFR #9460K

Mfr description
9460K RED BRICK TERRY NITRILE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.29/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Knit Wrist, 2- Ply Construction, Loop-in Terrycloth
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Anti Slip Grip
    Yes
  • Application
    General Labor, Manufacturing, Maintenance
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    2- Sided
  • Coating Coverage
    Criss-Cross Pattern
  • Coating Material
    Nitrile
  • Color
    Beige
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A3
  • Description
    9460 K - 2-Ply Nitrile Blocks Terrycloth Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    Heavy Duty
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Welder
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    General Labor, Manufacturing, Maintenance
  • Insulated
    Yes
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    9460 K
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Double Layer Palm
  • Product Line
    Red Brick
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Red Brick
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, ASTM F1060 - 18, EN511, TAA Compliant
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Terrycloth
  • UPC_NO
    30451439460063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)