Overview
Mfr description
9710L CONSOLIDATOR LADIES
- Cut and sewn into a snug pattern to allow maximum dexterity
- Abrasion resistant, CE 4111
- Perforated back
- Clute pattern slip-on style nitrile glove
- Applications: Automotive assembly, carpentry
Specifications
- Glove SizeLadies - L
- MaterialCotton
- Material TypeKnit Gloves - Coated
- Coating CoverageFull
- Lining MaterialCotton
- Protection TypeGeneral Protection
- Cuff TypeSlip-On
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBlue
- Hand TypePair
- Glove PatternClute
- Lining SeamsSeamed Lining
- Thumb StyleStraight
- Coating MaterialNitrile
- Product LineConsolidator
- Description KeywordUnlined
- UPC_NO045143971039
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data