Motion
9694M
UltraTech® General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #02566553
MFR #9694M
List Price$4.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UltraTech® General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #02566553
MFR #9694M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4.76/each for your price

Overview

Mfr description
9694M ULTRA TECH AIR INFUSED 15 GAUGE
  • 15-gauge, 100% seamless knit nylon shell
  • Air infused with nitrile palm and fingers dip
  • Abrasion resistant
  • Great tactile sensitivity
  • Excellent comfort and fit
  • Excellent grip
  • Greater dexterity
  • CE score 4121
  • Color: White glove with gray coating
  • Applications: Assembly, electronic, inspection, manufacturing, small parts handling, automotive, shipping, construction, material handling, general maintenance, farming, gardening, glass industry, low lint protection, general-purpose

Specifications

  • Glove Size
    M or Size 8
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Standards Met
    CE 3132
  • Coating Material
    Foam Nitrile
  • Product Line
    Ultra Tech
  • Description Keyword
    Unlined
  • UPC_NO
    30451439694253

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought