Specifications
Dimensions
- Glove SizeL or Size 9
Details
- ApplicationGeneral Purpose
- Coating CoveragePalm & Fingers
- Coating MaterialFoam Nitrile
- ColorWhite
- Cuff TypeKnit Wrist
- Description KeywordUnlined
- Finger CoverageFull
- Hand TypePair
- Lining MaterialNylon
- Lining SeamsSeamless Lining
- MaterialNylon
- Material TypeKnit Gloves - Coated
- Product LineUltra Tech
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- Standards MetCE 3132
- Thumb StyleStraight
- UPC_NO30451439694321
Overview
Mfr description
9694L ULTRA TECH AIR INFUSED 15 GAUGE
- 15-gauge, 100% seamless knit nylon shell
- Air infused with nitrile palm and fingers dip
- Abrasion resistant
- Great tactile sensitivity
- Excellent comfort and fit
- Excellent grip
- Greater dexterity
- CE score 4121
- Color: White glove with gray coating
- Applications: Assembly, electronic, inspection, manufacturing, small parts handling, automotive, shipping, construction, material handling, general maintenance, farming, gardening, glass industry, low lint protection, general-purpose