Motion
D6500-L18-L18-X

BRENNAN INDUSTRIES INC
D6500-L18-L18-X

USA Sealing 90° Stud Elbow - Adjustable Body w/ O-Ring - 18 mm Bite-Type Compression x 18 mm Bite-Type Compression
Mi Item #02566800
MFR #D6500-L18-L18-X
Price$31.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6500-L18-L18-X

USA Sealing 90° Stud Elbow - Adjustable Body w/ O-Ring - 18 mm Bite-Type Compression x 18 mm Bite-Type Compression
Mi Item #02566800
MFR #D6500-L18-L18-X

Mfr description
L18MBT-L18FMS 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.39/each

Specifications

Dimensions

  • Overall Length
    31.0

Details

  • Seal Material
    NBR
  • Series
    D6500_X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)