Motion
8555-H12-O
8555-H12-O MET. HOLLOW HEX
Mi Item #02566883
MFR #8555-H12-O
Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8555-H12-O MET. HOLLOW HEX
Mi Item #02566883
MFR #8555-H12-O

Mfr description
8555-H12-O MET. HOLLOW HEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.72/each

Specifications

Dimensions

  • End 1 Size
    12 mm
  • Hex Body
    17.0
  • Overall Length
    17.0
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Plug
  • Description Keyword
    Metric
  • End 1 Style
    Metric
  • End 1 Thread
    M12X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    8555_H_ED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)