Motion
356277

DODGE
356277

Screw Conveyor Drive Shaft - 3.4375 in Shaft Diam., 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material, 316
MI ITEM #02567024
MFR #356277
Price$8,585.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
356277

Screw Conveyor Drive Shaft - 3.4375 in Shaft Diam., 18.0000 to 24.0000 in Screw Diam., Stainless Steel Material, 316
MI ITEM #02567024
MFR #356277

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,585.68/each

Specifications

Dimensions

  • Length
    14.1300 in
  • Screw Diameter Range
    18.0000 to 24.0000 in
  • Shaft Diameter
    3.4375 in
  • Weight
    162.04 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • Material Grade
    316
  • UPC_NO
    782475882052

Overview

Mfr description
C6 X 3-7/16 3H SS DRIVE SHAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought