Motion
3020 X 24MM-KW  BUSHING

DODGE
3020 X 24MM-KW BUSHING

Taper Lock Bushing - 3020 Series, 24 mm Bore, 8 x 7 mm Keyway, Sintered Steel Material
Mi Item #02567189
MFR #3020 X 24MM-KW BUSHING
Price$109.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3020 X 24MM-KW BUSHING

Taper Lock Bushing - 3020 Series, 24 mm Bore, 8 x 7 mm Keyway, Sintered Steel Material
Mi Item #02567189
MFR #3020 X 24MM-KW BUSHING

Mfr description
3020X24MM BUSHING 119673
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.86/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Bushing Size
    3020
  • Keyway Size
    8 x 7 mm
  • Length Through Bore  
    2.0000 in
  • Weight
    6.14 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)