Overview
Mfr description
HTS4100-275X25
- Conductive - prevents the build-up of static electricity eliminating the risk of “hose arcing”. Flexible - corrugations allow for greater flexibility than lined metal hose. Abrasion Resistant and Durable - steel construction resists damage from abrasive and damaging materials. Corrosion Resistant (Stainless Only) - 304 stainless version resists corrosion making it resistant to the elements. Heat Resistant- can withstand very high temperatures allowing for the transfer of hot materials. Full Vacuum.
Specifications
- Product TypesHTS4100 Series Stainless Steel Interlocked Rough Bore Hose (Unpacked)
- TypeUnlined Interlocked Metal Hose
- ApplicationAbrasive material handling, BOP (Blow out Protection) for hydraulic, cryogenic and other high pressure hoses, Bulk truck and railcar unloading, Dry bulk transfer, Fly ash and soda handling, Grain handling, Protective armor/shielding for hoses, Transfer of high temperature air, gasses and materials, Truck tailpipe exhaust, Vacuum trucks and equipment
- Hose Covering Material304 Stainless Steel
- Hose TypeExtra Light Weight
- Manufacturer Upc Number822353104781
- UPC_NO822353104781
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data