Specifications
Dimensions
- End 1 Size1/2 in, 5/8 in
- End 2 Size1/2 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 1 Thread7/8-14 UNF, G - 1/2-14
- End 2 StyleFemale JIC Swivel, Male British Standard Pipe Parallel
- End 2 Thread7/8-14 UNF, G - 1/2-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7022
Overview
Mfr description
7022-10-08 FJS-MBSPP STRAIGHT