Motion
0306-16-SS
Bulkhead Lock Nut - 1 in O-Ring Boss, (SAE) 1-5/16–12 Thread, Stainless Steel
Mi Item #02567264
MFR #0306-16-SS
Price$60.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulkhead Lock Nut - 1 in O-Ring Boss, (SAE) 1-5/16–12 Thread, Stainless Steel
Mi Item #02567264
MFR #0306-16-SS

Mfr description
0306-16-SS BLKHD LOCK NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.89/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • Weight
    0.11 lbs

Details

  • Adapter Type
    Bulkhead Lock Nut
  • Description Keyword
    1 in O-Ring Boss
  • End 1 Style
    O-Ring Boss
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    0306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)