Motion
0318-32-SS
JIC Tube Nut - 2-1/2-12 UN Thread, Stainless Steel Material
MI ITEM #02567266
MFR #0318-32-SS
Price$704.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Tube Nut - 2-1/2-12 UN Thread, Stainless Steel Material
MI ITEM #02567266
MFR #0318-32-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$704.69/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • Weight
    1.24 lbs

Details

  • Adapter Type
    JIC Nut
  • Description Keyword
    2 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 2-1/2–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    0318

Overview

Mfr description
0318-32-SS JIC TUBE NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text