Specifications
Dimensions
- End 1 Size1/4 in, 5/16 in
- End 2 Size1/4 in, 5/16 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Male O-ring Boss
- End 1 Thread1/2-20 UNF, 7/16-20 UNF
- End 2 StyleMale JIC, Male O-ring Boss
- End 2 Thread1/2-20 UNF, 7/16-20 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series6400
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)