Overview
Mfr description
0306-03 LOCK NUT-BULKHEAD 3/8-24
Specifications
- Adapter TypeBulkhead Lock Nut
- End 1 StyleO-Ring Boss
- End 1 Size3/16 in
- End 1 Thread(SAE) 3/8–24
- MaterialSteel
- Description Keyword3/16 in O-Ring Boss
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series0306
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data