Motion
1800-20-24
1800-20-24 MJ-CODE 62 FLANGE STR TUBE
MI ITEM #02567280
MFR #1800-20-24
Price$96.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800-20-24 MJ-CODE 62 FLANGE STR TUBE
MI ITEM #02567280
MFR #1800-20-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.83/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 1 Size Type
    1-1/4 JIC 37°
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • End 2 Size Type
    1-1/2 in Flange
  • Weight
    1.96 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 1-1/2 in Code 62 Heavy O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Code 62 Heavy O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1800

Overview

Mfr description
1800-20-24 MJ-CODE 62 FLANGE STR TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text