Motion
V0318-16
JIC Flareless Nut - 1-5/16-12 UN Thread, Steel Material
MI ITEM #02567285
MFR #V0318-16
Price$67.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Flareless Nut - 1-5/16-12 UN Thread, Steel Material
MI ITEM #02567285
MFR #V0318-16

Mfr description
V0318-16 JIC-FLARELESS N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.03/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    JIC Nut
  • Description Keyword
    1 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 1-5/16–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    V0318

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)