Specifications
Dimensions
- End 1 Size1 in
- End 1 Size Type1 FFOR, 1-1/4 NPTF
- End 2 Size1-1/4 in
- Weight0.89 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to NPTF, NPTF to Flat Face O-Ring
- Description Keyword1 in Male Flat Face O-Ring x 1-1/4 in Male Pipe Rigid
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-7/16–12
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1-1/4–11-1/2
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS2404
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)