Motion
2404-05-06-SS
2404-05-06-SS MJ-MP STRT
MI ITEM #02567287
MFR #2404-05-06-SS
Price$212.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404-05-06-SS MJ-MP STRT
MI ITEM #02567287
MFR #2404-05-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$212.12/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 5/16 in
  • End 1 Size Type
    3/8 NPTF, 5/16 JIC 37°
  • End 2 Size
    3/8 in, 5/16 in
  • End 2 Size Type
    3/8 NPTF, 5/16 JIC 37°
  • Weight
    0.09 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to NPTF, NPTF to JIC 37° Flare
  • Description Keyword
    5/16 in Male JIC 37° Flare x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1/2–20
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2404

Overview

Mfr description
2404-05-06-SS MJ-MP STRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text