Specifications
Dimensions
- End 1 Size3/16 in
- End 2 Size3/16 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC
- End 1 Thread3/8-24 UNF
- End 2 StyleMale JIC
- End 2 Thread3/8-24 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series2403
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)