Motion
7205-16-33-NWO-FG

BRENNAN INDUSTRIES INC
7205-16-33-NWO-FG

7205-16-33-NWO MJ-MMADJ 90 DEG
MI ITEM #02567304
MFR #7205-16-33-NWO-FG
Your Price$128.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7205-16-33-NWO-FG

7205-16-33-NWO MJ-MMADJ 90 DEG
MI ITEM #02567304
MFR #7205-16-33-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.77/each(List $177.71)

Overview

Mfr description
7205-16-33-NWO MJ-MMADJ 90 DEG

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Metric Adjustable O-Ring Boss
  • End 1 Size
    1 in, 33 mm
  • End 1 Thread
    1-5/16-12 UN, M33X2.0
  • End 2 Style
    Male JIC, Male Metric Adjustable O-Ring Boss
  • End 2 Size
    1 in, 33 mm
  • End 2 Thread
    1-5/16-12 UN, M33X2.0
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7205
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text