Motion
2701-24-24-FG
2701-24-24-FG MJ-MJ
MI ITEM #02567315
MFR #2701-24-24-FG
Your Price$117.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2701-24-24-FG MJ-MJ
MI ITEM #02567315
MFR #2701-24-24-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$117.19/each(List $161.71)

Overview

Mfr description
2701-24-24-FG MJ-MJ

Specifications

  • Adapter Type
    90° Elbow - Bulkhead
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    (SAE) 1-7/8–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    1-1/2 in
  • End 1 Size Type
    1-1/2 JIC 37°
  • End 2 Thread
    (SAE) 1-7/8–12
  • End 2 Size Type
    1-1/2 JIC 37°
  • Material
    Steel
  • Weight
    2.27 lbs
  • Description Keyword
    1-1/2 in Male JIC 37° Flare x 1-1/2 in Male JIC 37° Flare
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2701
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text