Specifications
Dimensions
- End 1 Size1 in, 1/4 in
- End 2 Size1 in, 1/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male JIC
- End 1 Thread1-5/16-12 UN, 7/16-20 UNF
- End 2 StyleFemale JIC, Male JIC
- End 2 Thread1-5/16-12 UN, 7/16-20 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series2406
Overview
Mfr description
2406-16-04-SS FJ-MJ STRT RED