Motion
5406-SHP-06
Male Pipe Plug - 3/8-18 NPTF Thread, Steel
MI ITEM #02567326
MFR #5406-SHP-06
Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe Plug - 3/8-18 NPTF Thread, Steel
MI ITEM #02567326
MFR #5406-SHP-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.47/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male Pipe
  • End 1 Thread
    3/8-18 NPTF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5406

Overview

Mfr description
5406-SHP-06 SQUARE HEAD PIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text