Overview
Mfr description
5404-N-16X1.500 MP-MP STRT NIPP
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Pipe Rigid
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1 in
- End 1 Thread(NPTF) 1–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Size1 in
- End 1 Size Type1 NPTF
- End 2 Thread(NPTF) 1–11-1/2
- End 2 Size Type1 NPTF
- MaterialSteel
- Weight0.24 lbs
- Description Keyword1 in Male Pipe Rigid x 1 in Male Pipe Rigid
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data