Motion
1703-12-16
1703-12-16 MJ-CODE 61 FLANGE 45D TUBE
MI ITEM #02567353
MFR #1703-12-16
Price$89.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1703-12-16 MJ-CODE 61 FLANGE 45D TUBE
MI ITEM #02567353
MFR #1703-12-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.19/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 1 Size Type
    3/4 JIC 37°
  • End 2 Size
    1 in, 3/4 in
  • End 2 Size Type
    1 in Flange
  • Weight
    0.59 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • Description Keyword
    3/4 in Male JIC 37° Flare x 1 in Code 61 Standard O-Ring Flange
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Code 61 Standard O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    1703

Overview

Mfr description
1703-12-16 MJ-CODE 61 FLANGE 45D TUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text