Motion
1803-20-24
1803-20-24 MJ-CODE 62 FLANGE 45 TUBE
MI ITEM #02567360
MFR #1803-20-24
List Price$274.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1803-20-24 MJ-CODE 62 FLANGE 45 TUBE
MI ITEM #02567360
MFR #1803-20-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$274.29/each for your price

Overview

Mfr description
1803-20-24 MJ-CODE 62 FLANGE 45 TUBE

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Flange
  • Both Ends Style/Type
    JIC 37° Flare to Flange
  • End 1 Size
    1-1/2 in, 1-1/4 in
  • End 1 Thread
    (SAE) 1-5/8–12
  • End 2 Style
    Code 62 Heavy O-Ring Flange
  • End 2 Size
    1-1/2 in, 1-1/4 in
  • End 1 Size Type
    1-1/4 JIC 37°
  • End 2 Size Type
    1-1/2 in Flange
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 1-1/2 in Code 62 Heavy O-Ring Flange
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1803
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text