Specifications
Dimensions
- End 1 Size5/16 in
- End 2 Size5/16 in
- Weight0.01 lbs
Details
- Adapter TypeStraight Adapter
- Description Keyword5/16 in Barb x 5/16 in Barb
- End 1 StyleBarbed
- Fitting ShapeStraight
- MaterialBrass
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)