Motion
5406-P-04-B
Male Pipe Plug - 1/4-18 NPTF Thread, Brass
MI ITEM #02567372
MFR #5406-P-04-B
Your Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Pipe Plug - 1/4-18 NPTF Thread, Brass
MI ITEM #02567372
MFR #5406-P-04-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.85/each(List $6.70)

Overview

Mfr description
5406-P-04-B MP PLUG

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male Pipe Rigid
  • End 1 Size
    1/4 in
  • End 1 Thread
    (NPTF) 1/4–18
  • Material
    Brass
  • Weight
    0.01 lbs
  • Description Keyword
    1/4 in Male Pipe Rigid
  • End 2 Style
    Non Applicable
  • Series
    5406
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text