Specifications
Dimensions
- End 1 Size1/2 in
- End 1 Size Type1/2 NPTF
- End 2 Size1/2 in
- End 2 Size Type1/2 NPTF
- Weight0.40 lbs
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- Description Keyword1/2 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
- End 1 StyleFemale Pipe Rigid
- End 1 Thread(NPTF) 1/2–14
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/2–14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series5502
Overview
Mfr description
5502-08-08-B MP-FP 90D STREE