Motion
6500-03-03
6500-03-03 ELBOW 90 MJ-FJS
MI ITEM #02567390
MFR #6500-03-03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6500-03-03 ELBOW 90 MJ-FJS
MI ITEM #02567390
MFR #6500-03-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    3/16 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Thread
    3/8-24 UNF
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Thread
    3/8-24 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6500

Overview

Mfr description
6500-03-03 ELBOW 90 MJ-FJS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text