Motion
7005-08-L10-16
7005-08-L10-16 MJ-MBT STRT
MI ITEM #02567395
MFR #7005-08-L10-16
List Price$23.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-08-L10-16 MJ-MBT STRT
MI ITEM #02567395
MFR #7005-08-L10-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.72/each for your price

Overview

Mfr description
7005-08-L10-16 MJ-MBT STRT

Specifications

  • Adapter Type
    Straight Adapter
  • Thread Size 2
    M16X1.5
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • End 1 Size
    1/2 in, 10 mm
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Male Metric
  • End 2 Size
    1/2 in, 10 mm
  • End 1 Size Type
    1/2 JIC 37°, M10
  • End 2 Thread
    M16 x 1.5
  • Material
    Steel
  • Weight
    0.01 lbs
  • Description Keyword
    1/2 in Male JIC 37° Flare x 10 mm Male Metric
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    34.0
  • Hex Body
    22.0
  • Series
    7005_DIN LIGHT
  • Thread Depth
    9.6
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text