Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
Details
- Adapter Type90° Elbow
- End 1 StyleMale British Standard Pipe Tapered, Male JIC
- End 1 Thread1-5/16-12 UN, R - 1-11
- End 2 StyleMale British Standard Pipe Tapered, Male JIC
- End 2 Thread1-5/16-12 UN, R - 1-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7200
Overview
Mfr description
7200-16-16 MJ-MBSPT 90 DEG