Overview
Mfr description
7205-04-10-NWO MJ-MMADJ 90 DEG
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 1 Size1/4 in, 10 mm
- End 1 Thread7/16-20 UNF, M10X1.5
- End 2 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 2 Size1/4 in, 10 mm
- End 2 Thread7/16-20 UNF, M10X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7205
- PlatingTrivalent Zinc
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data