Motion
7205-10-18-NWO-FG

BRENNAN INDUSTRIES INC
7205-10-18-NWO-FG

7205-10-18-NWO MJ-MMADJ 90 DEG
MI ITEM #02567405
MFR #7205-10-18-NWO-FG
Price$56.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7205-10-18-NWO-FG

7205-10-18-NWO MJ-MMADJ 90 DEG
MI ITEM #02567405
MFR #7205-10-18-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.78/each

Specifications

Dimensions

  • End 1 Size
    5/8 in, 18 mm
  • End 2 Size
    5/8 in, 18 mm

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Metric Adjustable O-Ring Boss
  • End 1 Thread
    7/8-14 UNF, M18X1.5
  • End 2 Style
    Male JIC, Male Metric Adjustable O-Ring Boss
  • End 2 Thread
    7/8-14 UNF, M18X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7205

Overview

Mfr description
7205-10-18-NWO MJ-MMADJ 90 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text