Specifications
Dimensions
- End 1 Size5/8 in, 20 mm
- End 2 Size5/8 in, 20 mm
Details
- Adapter Type90° Elbow
- End 1 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 1 Thread7/8-14 UNF, M20X1.5
- End 2 StyleMale JIC, Male Metric Adjustable O-Ring Boss
- End 2 Thread7/8-14 UNF, M20X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series7205
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)