Motion
5404-08-06-SS
Nipple - 1/2 in Male Pipe Rigid x 3/8 in Male Pipe Rigid, Stainless Steel
Mi Item #02567411
MFR #5404-08-06-SS
Price$42.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nipple - 1/2 in Male Pipe Rigid x 3/8 in Male Pipe Rigid, Stainless Steel
Mi Item #02567411
MFR #5404-08-06-SS

Mfr description
5404-08-06-SS MP-MP HEX NIPPL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.89/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPTF, 3/8 NPTF
  • End 2 Size
    3/8 in
  • End 2 Size Type
    1/2 NPTF, 3/8 NPTF
  • Weight
    0.16 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/2 in Male Pipe Rigid x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male Pipe Rigid
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    5404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)