Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- End 3 Size1/4 in
- Weight0.20 lbs
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male Pipe
- End 1 Thread1/4-18 NPTF
- End 2 StyleFemale Pipe, Male Pipe
- End 2 Thread1/4-18 NPTF
- End 3 StyleFemale Pipe, Male Pipe
- End 3 Thread1/4-18 NPTF
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series5602
Overview
Mfr description
5602-04-04-04-SS MP-FP-FP STREET