Motion
7202-20-20-NWO-FG

BRENNAN INDUSTRIES INC
7202-20-20-NWO-FG

7202-20-20-NWO M-JIC-M-BS PIPE
MI ITEM #02567422
MFR #7202-20-20-NWO-FG
Price$118.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7202-20-20-NWO-FG

7202-20-20-NWO M-JIC-M-BS PIPE
MI ITEM #02567422
MFR #7202-20-20-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.59/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    1-5/8-12 UN, G - 1-1/4-11
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    1-5/8-12 UN, G - 1-1/4-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7202

Overview

Mfr description
7202-20-20-NWO M-JIC-M-BS PIPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text