Motion
FS6400-06-05-O
FS6400-06-05-O MFS-MORB STRT
MI ITEM #02567437
MFR #FS6400-06-05-O
Your Price$11.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FS6400-06-05-O MFS-MORB STRT
MI ITEM #02567437
MFR #FS6400-06-05-O

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.00/each(List $15.85)

Overview

Mfr description
FS6400-06-05-O MFS-MORB STRT

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male Flat Face O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Flat Face O-Ring to O-Ring Boss, O-Ring Boss to Flat Face O-Ring
  • End 1 Size
    3/8 in, 5/16 in
  • End 1 Thread
    11/16–16
  • End 2 Style
    Male Adjustable O-Ring Boss
  • End 2 Size
    3/8 in, 5/16 in
  • End 1 Size Type
    3/8 FFOR, 5/16 ORB
  • End 2 Thread
    (SAE) 1/2–20
  • Material
    Steel
  • Weight
    0.09 lbs
  • Description Keyword
    3/8 in Male Flat Face O-Ring x 5/16 in Male Adjustable O-Ring Boss
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS6400
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text