Motion
SV2000-50-2A-N9

SMC CORP OF AMERICA
SV2000-50-2A-N9

Sv1000/2000/3000/4000, Manifold Block Assembly - 5-Way, 2-Position Double, Manifold, 5/16 in
Mi Item #02567491
MFR #SV2000-50-2A-N9
Price$35.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2000-50-2A-N9

Sv1000/2000/3000/4000, Manifold Block Assembly - 5-Way, 2-Position Double, Manifold, 5/16 in
Mi Item #02567491
MFR #SV2000-50-2A-N9

Mfr description
SV2000-50-2A-N9 MAN BLOCK ASSY
  • Manifold block for series SV1000/2000/3000/4000 solenoid valves
  • Double or single wiring
  • Selectable metric and standard port sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.85/each

Specifications

Dimensions

  • Inlet Size
    0.3125 in
  • Outlet Size
    0.3125 in, 7.94 mm
  • Port Size
    5/16 in
  • Port Size - Exhaust
    0.3125 in
  • Subplate Port Size
    0.3125 in

Details

  • Actuation
    2-Position Double
  • Assembly Type
    Manifold Block Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air
  • For Use With Series
    SV2000
  • Manifold Port(s)
    0.3125 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    16
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Response Time
    33 ms
  • Seal Material
    Rubber
  • Series
    SV
  • Standards Met
    IEC
  • Unit Specification
    Manifold
  • Valve Series
    SV2000
  • Wiring Type
    Circular Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)