Motion
SV4000-50-1A-N11

SMC CORP OF AMERICA
SV4000-50-1A-N11

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #02567530
MFR #SV4000-50-1A-N11
Price$48.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV4000-50-1A-N11

SV 4/5 PORT SOLENOID VALVE, Valve Series SV4000
MI ITEM #02567530
MFR #SV4000-50-1A-N11

Mfr description
SV4000-50-1A-N11 MAN BLOCK ASSY
  • Manifold block for series SV1000/2000/3000/4000 solenoid valves
  • Double or single wiring
  • Selectable metric and standard port sizes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.36/each

Specifications

Dimensions

  • Port Size
    3/8 in. diameter One-touch fitting

Details

  • Country of Origin
    US
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Pilot
    Internal Pilot
  • Series
    SV
  • Valve Series
    SV4000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)