Motion
MR 5426
Adhesive - Rubber Compatible, 16-3/4 oz Package, 24 hr Cure Time, Transparent color
Mi Item #02567551
MFR #MR 5426
Price$28.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Rubber Compatible, 16-3/4 oz Package, 24 hr Cure Time, Transparent color
Mi Item #02567551
MFR #MR 5426

Mfr description
476035 37312 MAX STR HEADLNR ADH
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$28.80/each

Specifications

Dimensions

  • Package Size
    16-3/4 oz

Details

  • Application
    Spray
  • Color
    Transparent
  • Cure Time
    24 hr
  • Flammability
    Not Flammable
  • Material Comp
    Rubber
  • Operating Temperature Range
    Maximum of +170 °F
  • Package Type
    Can
  • UPC_NO
    079340373129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)