1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
EDS 3386-2-0050-400-F1
EDS Series Pressure Switch—Port Size: 1/4 in-18 NPT Male
Mi Item #
02567612
MFR #
EDS 3386-2-0050-400-F1
Price
$1,476.97
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Switches
HYDAC CORP EDS 3386-2-0050-400-F1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
EDS 3386-2-0050-400-F1
EDS Series Pressure Switch—Port Size: 1/4 in-18 NPT Male
Mi Item #
02567612
MFR #
EDS 3386-2-0050-400-F1
Mfr description
EDS 3386-2-0050-400-F1
Two PNP transistor switching outputs, up to 1.2A load per output
Accuracy ≤ ±0.5% including linearity, hysteresis and repeatability
Optional analog output selectable (4 to 20 mA/0 to 10V)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,476
.97
/each
Add to Cart
Specifications
Details
Ampere Rating
1.2 A
Material
Stainless Steel
Mounting Type
Threaded Mount
Product Type
Pressure Switches
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items