Motion
00908500

HYDAC CORP
00908500

HYDAC EDS 3476-2-3000-400 PNP (2 Output) Pneumatic Pressure Switch, Body Ported (Bottom), 1/4-18 Male NPT Threaded" Port
MI ITEM #02567619
MFR #00908500
Price$994.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00908500

HYDAC EDS 3476-2-3000-400 PNP (2 Output) Pneumatic Pressure Switch, Body Ported (Bottom), 1/4-18 Male NPT Threaded" Port
MI ITEM #02567619
MFR #00908500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$994.23/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 NPT

Details

  • Accuracy
    ≤±0.5 %
  • Electrical Connection
    Male M12x1, 5 Pole
  • Fluid Comp
    Air
  • Operating Pressure Range
    0 to +3000 psi
  • Operating Temperature Range
    -13 to +185 °F
  • Piping Type
    Body Ported (Bottom)
  • Signal Response Time
    10 ms
  • Standards Met
    CE, EN 50081-1, EN 50081-2, EN 50082-1, EN 50082-2
  • Switch Action
    PNP (2 Output)

Overview

Mfr description
EDS 3476-2-3000-400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought