Specifications
Dimensions
- Overall Width32 mm
- Shaft Diameter12 mm
Details
- Bushing TypeBall Bushing
- Housing TypeClosed
- Load Capacity900 N
- LubricationLinear Lube
- Manufacturer Product Page
- Measurement StandardMetric
- Operating Temperature Range-30 to +80°C
- Pillow Block TypeStandard Block - Single Bearing
- SeriesKGSNG
Overview
Mfr description
KGSNG12-PP-AS