Motion
KGSNG25-PP-AS

INA (SCHAEFFLER)
KGSNG25-PP-AS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 25 mm, Overall Width: 58 mm, Load Capacity: 3950 N
Mi Item #02567778
MFR #KGSNG25-PP-AS
Price$459.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGSNG25-PP-AS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 25 mm, Overall Width: 58 mm, Load Capacity: 3950 N
Mi Item #02567778
MFR #KGSNG25-PP-AS

Mfr description
KGSNG25-PP-AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.35/each

Specifications

Dimensions

  • Overall Length
    2.2830 in
  • Overall Width
    58 mm
  • Shaft Diameter
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Closed
  • Load Capacity
    3950 N
  • Lubrication
    Linear Lube
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    KGSNG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)